Beli exhaust wall di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LBM Kipas Exhaust Dinding (Kipas Ventilasi)Deskripsi:Wall Exhaust Fan/ Kipas Angin Dinding dari LFI. Quality super!Didesign untuk industry. Angin kencang badai, tidak masalah dipakai dalam waktu panjang / 24 jam.atribut:
- Frequency (Hz): 50
- Voltage (V): 220
- DAYTON Centrifugal Downblast Exhaust Fan (Kipas Sentrifugal)Deskripsi:Clean air fans without drive are primarily used to exhaust odorous, hot, or stale air. These fans do not come with a drive package, so the user must provide the drive components. Belt-drive fans are typically quieter and provide more control over the fans' blade speed and airflow than direct-drive fans.atribut:
- Base shape: Square
- Electrical Connection: Power Cord
- For Air Type: Clean Air
- Housing Material: Aluminium
- Housing Material Fabrication: Spun
- Mount Type: Roof Curb
- Mounting Location: Roof
- Wheel Material: Aluminium
- Wheel Type: Backward Inclined
- Panasonic Kipas Exhaust Plafon (Kipas Ventilasi)Deskripsi:Panasonic Sirocco Exhaust Fan - FV17CU7NANH menjadi ventilasi mekanik pilihan dengan performa unggul. Suara halus dan tidak berisik. Jadikan ruangan lebih bersih dan sehat dari debu maupun aroma tak sedap lainnya.atribut:
- SNI License: Yes
- SNI Number: PCS 00017.01
- CKE Exhaust Fan Standard (Kipas Exhaust Standar)Deskripsi:Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
- DAYTON Timing Belt (Belt Timing)Deskripsi:XL series timing belts have trapezoidal teeth that deliver low to moderate amounts of torque. Integral fiberglass cords ensure dimensional stability and the neoprene backing is flexible and resistant to wear and heat. These timing belts should be paired with a compatible XL series pulley.atribut:
- UNSPSC: 26111801
- Belt Material: Neoprene
- Tooth Location: One Side
- Vanco Exhaust Fan Standard Shutter (Kipas Exhaust Shutter)Deskripsi:Fixed blades axial flow fansStandard plate mounted exhaust fan - VFA seriesThe VFA range of plate mounted low pressure axial fans consists of five nominal diameters : 200, 250, 300,350,400,500,600 mm respectively.Air volume perforamnce ranges from 720 up to 8705m3/hr.The VFA range are designed to be installed directly into walls, ceiling or panels and are suitable for use within a wide range or general ventilation applications.General ventilation of industrial premises, agricultural applications,warehouses,car parks,workshop,etcAll models incorporate single phase 220V/50Hz shaded pole asynchronous induction motorsatribut:
- Speed (rpm): 1400
- Voltage (V): 220
- Frequency (Hz): 50
- Vanco Kipas Exhaust Plafon (Kipas Ventilasi)atribut:
- Type: VCE-200 A
- Power (W): 30
- Voltage (V): 220
- Speed (rpm): 1200
- Air Volume (m³/hour): 210
- Maspion Kipas Exhaust (Kipas Ventilasi)Deskripsi:Maspion MV-251NEX - Exhaust Fan Dinding 10 inch mengkondisikan udara di dalam ruang tetap bersih dan sehat. Karena bekerja 2 in 1 yakni membuang udara kotor menuju ke luar, dan membawa udara sejuk dari luar ke dalam. Kinerja Maspion MV-251NEX - Exhaust Fan Dinding 10 inch telah dilengkapi dengan sekring pengaman. Sehingga aman dan awet digunakan dalam jangka panjang.Diameter : 10 inch MotorTidak berisikMemiliki 2 arah putaran in-outAda sekring pengamanAwetatribut:
- SNI License: Yes
- SNI Number: PCS 00029.01
- Vanco Duct Fan Inline Centrifugal VCI Series (Kipas Saluran Sentrifugal)Deskripsi:Inline centrifugal duct fanInline rectangular duct fan - VCI seriesConstruction- CasingThe fan casing are manufactured from heavy gauge galvanized sheet steel. All models incorporate and inspection cover that can be removed to access the motor/impeller assembly without having to remove the complete casing from the ducting.- Impellerall models incorporate direct-drive low pressure forward curved centrifugal impellers. The impeller is factory matched to the motor and complete assembly is dynamically balanced 1940 standards.- Motorsall models incorporate asynchronous induction motors in die cast aluminum. The following specification apply.single phase 220V 50Hz, three phase 220V/380V 50HzIP55 protectionClass F insulationRemote terminal boxThe VCI series range of centrifugal low pressure fans are specifically designed to be installed within rectangular duct ventilation system or where the space for installation is limited. the range comprises of eight normal model size.The range is available with single phase 220V 50hz motors and three phase 380 50Hz motors 4,6,and 8 pole speeds.Air performance ranges from 1.090 up to 10.850m3/h.All models suitable for mounting in any orientation and operation within ambient air temperatures between -45 degrees celcius up to +70 degrees celcius.
- Cosmos Kipas Exhaust Plafon (Kipas Ventilasi)Deskripsi:Kipas Angin Exhaust (Exhaust Ceiling Fan) berukuran 10 inch, mengatur sirkulasi udara ruangan sehingga lebih bersih. Berfungsi menghisap udara ruangan untuk dibuang ke luar dan menghilangkan bau tidak sedap di ruangan.atribut:
- Size (inch): 10
- Power (W): 31
- Cable Length (mm): 500
- Speed (rpm): 890
- DAYTON Blower Forward Curved (Blower Sentrifugal)atribut:
- UNSPSC: 40101601
- TEKIRO Chain Cutter (Pemotong Rantai)Deskripsi:TEKIRO PEMOTONG RANTAI 25 - 60TEKIRO Pemotong Rantai. Merupakan perkakas automotif yang digunakan untuk memotong rantai kendraan berukuran 25-60 dengan cara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm Dengan material carbon steel yang kuat dan tahan lama.untuk memotong rantai kendraan dengancara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm berukuran 25-60Fungsi : untuk memotong rantai kendraan dengancara mendorong pin di rantai Material : chrome molybdenumatribut:
- Material: Carbon Steel
- Size: 25-60
- Dimension 1 (mm): 63
- Dimension 2 (mm): 98
- Dimension 3 (mm): 44
- Dimension 4 (mm): 135
- ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit)Deskripsi:S804PV-SP5 High Performance MCBThe S804PV-SP5 is a 4-pole High Performance Circuit breaker for photovoltaics (DC), with cage terminal and a rated current of 5 A. It is a current limiting device with a maximum breaking capacity of 5kA at 1500V. It can be used for voltages up to 1500V DC.
- HUNTER HOME COMFORT Kipas Exhaust Kamar Mandi Plafon/Dinding (Kipas Ventilasi)atribut:
- UNSPSC: 40101604
- Current (A): 1.3
- Discharge Direction: Horizontal
- For Duct Diameter (inch): 4
- Frequency (Hz): 60
- Heater: Without Heater
- Housing Depth (inch): 7-3/4
- Housing Height (inch): 6-1/2
- Housing Material: Steel
- Housing Width (inch): 8-3/8
- Includes: Adjustable Mounting Slider Bars
- Lighted: With Light
- Manufacturer Part Number: 81030
- Maximum Exhaust Airflow @ 0.100 in SP (cfm): 90
- Maximum Noise Level @ 0.100 in SP @ 5 ft (sones): 2.5
- Mounting Location: Ceiling
- Mounting Type: Adjustable Slider Bars
- Nameplate Voltage (VAC): 120
- Number of Speeds: 1
- Phase: 1
- Profile Height Family: Medium
- Sensor Type: None
- Standards: ETL; HVI Certified
- Wattage (W): 150
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- ESCO C ring (for impact socket)Deskripsi:With separator
Daftar Harga exhaust wall Terbaru October 2026
| LBM Kipas Exhaust Dinding (Kipas Ventilasi) | Rp2.199.900 |
| DAYTON Centrifugal Downblast Exhaust Fan (Kipas Sentrifugal) | Rp7.999.900 |
| Panasonic Kipas Exhaust Plafon (Kipas Ventilasi) | Rp2.399.900 |
| Maspion Kipas Exhaust Seri MV (Kipas Ventilasi) | Rp239.900 |
| CKE Exhaust Fan Standard (Kipas Exhaust Standar) | Rp449.900 |
| DAYTON HVAC & Refrigeration Parts | Rp43.900 |
| DAYTON Timing Belt (Belt Timing) | Rp369.900 |
| Vanco Exhaust Fan Standard Shutter (Kipas Exhaust Shutter) | Rp939.900 |
| Vanco Kipas Exhaust Plafon (Kipas Ventilasi) | Rp529.900 |
| Maspion Kipas Exhaust (Kipas Ventilasi) | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/gfP109401591-4.jpg)
/m9P103461801-1.jpg)
/P103117124-1.jpg)
/1lP107554057-1.jpg)

/inP109554671-1.jpg)
/dlP110090489-1.jpg)
/p8P110049908-1.jpg)
/jeP106875698-1.jpg)
/gpP110090601-1.jpg)
/ouP105470894-1.jpg)
/5zP111568215-1.jpg)
/0kP101004020-2.jpg)
/j1P106985685-1.jpg)
/71P103103253-789.jpg)
/bgP109401412-1.jpg)
/mhP102071809-80.jpg)
/doP101002492-2.jpg)
/71P114116253-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)